Beli chemical protective clothing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp139.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
    atribut:
    • Material: Tyvex® 400
    • Color: White
  2. monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Mulai

    Rp149.900

    monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  3. TOYO LINT FREE Dust-proof Two-pieces FD216C
    Mulai

    Rp1.099.900

    TOYO LINT FREE Dust-proof Two-pieces FD216C
    atribut:
    • Operation Environment: Class 10000
  4. DUPONT Apron
    Mulai

    Rp179.900

    DUPONT Apron
    Deskripsi:
    DuPont™ Tychem® 2000 C Apron model PA30L0. Shin-length apron with neck and waist ties. Available in yellow and in one size.Specially designed for use with Tychem® apparel, Tychem® Accessories can help offer enhanced protection for body parts that are more exposed to hazardous substances.Tychem® 2000 C garments and accessories utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure).Tychem® 2000 C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing food processing, chemical processing and pharmaceutical manufacturing.- Certified according to Regulation (EU) 2016/425- Partial body chemical protective clothing, Category III, Type PB [3-B]- EN 14126 (barrier to infective agents).- Antistatic treatment (EN 1149-1)- on inside; see footnotes
    atribut:
    • Color: Yellow
    • Seam: No seams
  5. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  6. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  7. TRUSCO Disposable Protective Coverall (Pakaian/Baju  Pelindung Kerja)
    14%
    Mulai

    Rp119.900

    TRUSCO Disposable Protective Coverall (Pakaian/Baju Pelindung Kerja)
    atribut:
    • Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
  8. ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)
    Deskripsi:
    Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicality
    atribut:
    • Color: White
    • Seam Type‎: Bound
    • Material: Microporous polyethylene\nLaminate non-woven
  9. BLASTON Clean Room Wear
    Mulai

    Rp1.099.900

    BLASTON Clean Room Wear
    Deskripsi:
    -Superconductive fiber is used.-Clean Packed Specification.
  10. LAKELAND Chemical Protective Apron
    Mulai

    Rp88.900

    LAKELAND Chemical Protective Apron
    Deskripsi:
    Lakeland's ChemMax 1 chemical-resistant apron is constructed with sewn ties for protection in general industry, environmental clean-up, and chemical handling applications.
    atribut:
    • Case Size: 100
    • Garment Type: Apron
    • Size: One Size
    • Size (inch): 28x36
  11. SOLID Disposable Hazmat Coverall
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    SOLID Disposable Hazmat Coverall
    atribut:
    • Color: White
    • Size: XL
    • Material: Spundbond Nonwoven 45gsm
  12. KRISBOW Celemek PVC (Celemek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp65.900

    KRISBOW Celemek PVC (Celemek)
    atribut:
    • Color: Yellow
    • Material: PVC
  13. KRISBOW Baju Pelindung
    Mulai

    Rp499.900

    KRISBOW Baju Pelindung
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  14. ANSELL AlphaTec 2300 Standart Coverall (Baju APD / Hazmat)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    ANSELL AlphaTec 2300 Standart Coverall (Baju APD / Hazmat)
    Deskripsi:
    DESIGN. MICROGARD 2300 fabric is comprised of a polyethylene (PE) barrier coating with a bi-component nonwoven inner layer, the combination of which provides an excellent barrier to many harmful chemicals while being lightweight and yet relatively strong and durable. STITCHED AND TAPED SEAMS. Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates. SUIT FEATURES : - 3 piece hood. - Elasticated hood, wrists, waist and ankles. - 2-way front zipper with resealable storm flap. - Finger loops.
    atribut:
    • Color: Yellow
Daftar Harga chemical protective clothing Terbaru October 2026
DUPONT Protective Clothing Tyvek 400Rp139.900
monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)Rp149.900
TOYO LINT FREE Dust-proof Two-pieces FD216CRp1.099.900
DUPONT ApronRp179.900
DUPONT WearpackRp389.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
TRUSCO Disposable Protective Coverall (Pakaian/Baju Pelindung Kerja)Rp119.900
ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)Rp119.900
BLASTON Clean Room WearRp1.099.900
LAKELAND Chemical Protective ApronRp88.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)